PISTOL HDL 125MM UL TYPE 3R,12

Item #: 1714670

Cat #: OHY125J10

UPC: 417019185770

to view pricing and more.
Documents & Guides
IP65, NEMA 1, 3R, 12, padlockable with three padlocks in OFF-position, door interlock in ON- position. Screw fixing from the back side of the handle. No screws on the front ensures double insulation. The type and the ordering numbers are for one piece, red-yellow.

Overview

IP65, NEMA 1, 3R, 12, padlockable with three padlocks in OFF-position, door interlock in ON- position. Screw fixing from the back side of the handle. No screws on the front ensures double insulation. The type and the ordering numbers are for one piece, red-yellow.
Also known as: 417019185770, OHY125J10

Specifications

Type: Pistol Handle
Length: 4.9 in
Color: Red/Yellow
IP/NEMA Rating: NEMA 12
Type: Pistol Handle
Color: Red/Yellow
Length: 4.9 in
IP/NEMA Rating: NEMA 12