EMT/IMC/Rigid Bender

Item #: 171469
Cat #: 555C
UPC: 783310069003
Sign In or Register to view pricing and more.
Documents & Guides
Conduit Bender, Classic Electric Bender, Rigid/EMT/IMC Diameter: 1/2" - 2", Voltage: 120 AC, Amperage: 20, Receptacle: GFCI Protected NEMA L5-20, Includes: No Shoes

Overview

Conduit Bender, Classic Electric Bender, Rigid/EMT/IMC Diameter: 1/2" - 2", Voltage: 120 AC, Amperage: 20, Receptacle: GFCI Protected NEMA L5-20, Includes: No Shoes
The optional PVC-coated Rigid conduit shoe group can be used on all 555 series benders The 555C Classic Series features simple relay controls for easy field repairs, and compact handle design to prevent interference with conduit when bending
Also known as: 783310069003, 555C, Whirlygig, Triple Nickle , Triple Nickel, sidewinder

Specifications

Diameter: 3/4 in, 1/2 in, 1 1/2 in, 1 3/4 in, 1 in, 1 1/4 in, 2 in
Volts AC: 120
Amps: 20
Type: Electrical, Bender
Diameter: 3/4 in, 1/2 in, 1 1/2 in, 1 3/4 in, 1 in, 1 1/4 in, 2 in
Amps: 20
Volts AC: 120
Type: Electrical, Bender

Customer Reviews

No reviews for this product
(0)