
Multi Attachment, 9/16" Hole 1, 9/16" Hole 2
Item #: 1715591
Cat #: CSBMA050050EG
UPC: 782856634683
Sign In or Register to view pricing and more.
Documents & Guides
CDY CSBMA050050EG 1/2* TO 1/2
Overview
CDY CSBMA050050EG 1/2* TO 1/2
Seismic attachment to concrete or wood structures that disperses load over two anchors.
Also known as: 782856634683, CSBMA050050EG
Features & Benefits
- Disperses load over two anchors
- Minimizes the number of installed braces needed for concrete and wood structures
- Ideal for deck installations
- Use for both lateral and longitudinal sway brace applications
- Meets NFPA®-13 requirements for seismic sway bracing
- Meets CEN/TS 17551:2021 requirements for Seismic Sway Bracing
Specifications
| Material: | Steel |
| Depth: | 1.090 in |
| Finish: | Electrogalvanized |
| Material: | Steel |
| Finish: | Electrogalvanized |
| Depth: | 1.090 in |