This product has been discontinued.

LED Back-Lit Panel, 2x4, 45 Watt, 5000 Lumen, Selectable CCT, 120-277V
Item #: 1715684
Cat #: PANELF3B045UNVD8SC724GWH
UPC: 046135618864
to view pricing and more.
Documents & Guides
LED Back-Lit Panel, 2x4, 45 Watt, 5000 Lumen, Selectable CCT: 3500K/4000K/5000K, 80 CRI, 120-277 Volt, 0-10V Dimming, 1 per SKU, 4 per Case *Sylvania Product Code 61886*
Overview
LED Back-Lit Panel, 2x4, 45 Watt, 5000 Lumen, Selectable CCT: 3500K/4000K/5000K, 80 CRI, 120-277 Volt, 0-10V Dimming, 1 per SKU, 4 per Case *Sylvania Product Code 61886*
Also known as: 046135618864, PANELF3B045UNVD8SC724GWH
Specifications
| Color Temperature: | 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable |
| Lumens: | 5000 |
| Width: | 24 in, 2 ft |
| Wattage: | 45 |
| Length: | 4 ft, 48 in |
| Color: | White |
| Type: | 0-10V Dimming |
| Light Technology: | LED |
| Dimmable: | Yes |
| Volts AC Range: | 120 - 277 |
| Color Temperature: | 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable |
| Width: | 24 in, 2 ft |
| Length: | 4 ft, 48 in |
| Type: | 0-10V Dimming |
| Dimmable: | Yes |
| Lumens: | 5000 |
| Wattage: | 45 |
| Color: | White |
| Light Technology: | LED |
| Volts AC Range: | 120 - 277 |