LED Surface Luminaire, 6", 15.7 Watt, 900 Lumen, 5000K, 120V

Item #: 1715964

Cat #: HLC6099501EWH-6BP

UPC: 080083896486

to view pricing and more.
Documents & Guides
LED Surface Luminaire, 6 Inch, 15.7 Watt, 900 Lumen, 5000K, 90 CRI, 120 Volt, Dimmable, Matte White Finish, Qty 6 Bulk Pack (Not For Individual Sale)

Overview

LED Surface Luminaire, 6 Inch, 15.7 Watt, 900 Lumen, 5000K, 90 CRI, 120 Volt, Dimmable, Matte White Finish, Qty 6 Bulk Pack (Not For Individual Sale)

The Halo HLC6 is a low profile, surface mount luminaire that offers easy below the ceiling installation to save time and money. The HLC6 (6”) is designed for installation in most 3-1/2” and 4” square, octagon, or round junction boxes.

Also known as: 080083896486, HLC6099501EWH-6BP

Specifications

Color Temperature: 5000 (Bright White)
Volts AC: 120
Color: Matte White
Mounting: Surface
Lumens: 900
Diameter: 6 in
Wattage: 15.700
Light Technology: LED
Dimmable: Yes
Color Temperature: 5000 (Bright White)
Color: Matte White
Lumens: 900
Wattage: 15.700
Dimmable: Yes
Volts AC: 120
Mounting: Surface
Diameter: 6 in
Light Technology: LED