Ethernet Adapter, 2 Port

Item #: 1716349

Cat #: 3AUA0000089109

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Ethernet Adapter Supports Modbus®-TCP, EtherNet/IP™ and PROFINET® network protocols The FENA-21 supports Qty 2 RJ45 Ports, 10/100 Mbps transfer rate with network connections made with CAT 5 wiring and RJ-45 connectors Can be used in a Bus Configuration Used with the ACS355, ACS580 & ACS880 Series Drives, not compatible with ACS310 Series

Overview

Ethernet Adapter Supports Modbus®-TCP, EtherNet/IP™ and PROFINET® network protocols The FENA-21 supports Qty 2 RJ45 Ports, 10/100 Mbps transfer rate with network connections made with CAT 5 wiring and RJ-45 connectors Can be used in a Bus Configuration Used with the ACS355, ACS580 & ACS880 Series Drives, not compatible with ACS310 Series

The F-series FENA-21 is a 2-port Ethernet adapter supporting several communication protocols: PROFINET IO, EtherNet/IP and Modbus TCP. The selection for the protocol is done via a parameter in a drive. PROFINET The FENA-21 Ethernet adapter supports PROFINET IO DP-V1 communication. With the FENA-01/-11 module, the PROFINET network may employ either the PROFIdrive profile or the ABB Drives profile. In addition, two transparent modes – for 16-bit and 32-bit words respectively – are available. EtherNet/IP The FENA Ethernet adapter acts as an EtherNet/IP server with support for ODVA AC/DC Drive, ABB drives and Transparent profiles. The adapter module supports both explicit messaging where each attribute of a class is set individually and implicit messaging using input and output instances. Modbus TCP The adapter module acts as a Modbus TCP server with support for ABB drives and Transparent profiles. Common read/write single and multiple register function codes are supported.

Also known as: 3AUA0000089109

Specifications

Type: Communication Adaptor
Type: Communication Adaptor