4 Amp, 600VAC, Fast-Acting

Item #: 17166

Cat #: KLKD004

UPC: 079458102017

Sign In or Register to view pricing and more.
Documents & Guides
fuses, High Speed, North American Style, Brand Or Series: Klk, Type: Cartridgelead, Amp Rating: 4 Amp, Voltage Rating: 600 Vac, Interrupting Rating: 100000 Amp Vac, Dimensions: 13/32 Diameter X 1 1/2 Length Inch, Features: Fast Acting

Overview

fuses, High Speed, North American Style, Brand Or Series: Klk, Type: Cartridgelead, Amp Rating: 4 Amp, Voltage Rating: 600 Vac, Interrupting Rating: 100000 Amp Vac, Dimensions: 13/32 Diameter X 1 1/2 Length Inch, Features: Fast Acting

Fast-acting, high-interrupting capacity, current-limiting type fuse. Especially suited for DC control circuits, street lighting, H.I.D. lighting, computers, and other applications.

Also known as: 079458102017, KLKD004

Specifications

Type: Midget, Fuse
Standards: California Proposition 65
Type: Midget, Fuse
Standards: California Proposition 65