FD2200 (4)3T150FB (4)FCWTK (1)4218B80G01

Item #: 171738

Cat #: FD2200LSD12M03

UPC: 786679081358

Sign In or Register to view pricing and more.
Eaton Series C complete molded case circuit breaker, F-frame, FD, Fixed thermal and magnetic trips, Two-pole, 200A, 600 Vac, 250 Vdc, 65 kAIC at 240 Vac, 35 kAIC at 480 Vac, Stainless steel, Line/load control wire term.

Overview

Eaton Series C complete molded case circuit breaker, F-frame, FD, Fixed thermal and magnetic trips, Two-pole, 200A, 600 Vac, 250 Vdc, 65 kAIC at 240 Vac, 35 kAIC at 480 Vac, Stainless steel, Line/load control wire term.

Experience the superior quality of the Eaton Series C Molded Case Circuit Breaker.  The Series C circuit breaker is ideal for panelboards, switchboards, motor control centers, and busway applications. Choose from a premier selection of trip units including thermal magnetic, electronic, and magnetic only switches. Available for systems up to 600 VAC or 250 VDC with current ratings up to 800A.

Also known as: 786679081358, FD2200LSD12M03

Specifications

Amps: 200
Mounting: Panel
Volts DC: 250
Poles: 2
Volts AC: 600
Amps: 200
Volts DC: 250
Volts AC: 600
Mounting: Panel
Poles: 2