Barrier Kit 2 or 3-Compartment, fits 6.00x6.00, Gray, Steel

Item #: 17177

Cat #: F66B560

UPC: 783510203405

to view pricing and more.
Divides wireway into two or three compartments in washdown applications. This Barrier Kit 2 or 3-Compartment, F66B560 item fits 6.00x6.00 inches with a material of Steel colored Gray.

Overview

Divides wireway into two or three compartments in washdown applications. This Barrier Kit 2 or 3-Compartment, F66B560 item fits 6.00x6.00 inches with a material of Steel colored Gray.

The nVent HOFFMAN HOFF66B560 divides wireway into two or three compartments. Plated spring steel brackets hold barriers in place by friction fit inside wireway. Order barrier and bracket separately. Recommended spacing increments of 3 ft.

Also known as: 783510203405, F66B560

Features & Benefits

  • Divides wireway into two or three compartments
  • Plated spring steel brackets hold barriers in place by friction fit inside wireway
  • Order barrier and bracket separately. Recommended spacing increments of 3 feet

Specifications

Length: 60 in
Color: Gray
Height: 6 in
Material: Steel
Width: 6 in
IP/NEMA Rating: NEMA 12
Length: 60 in
Height: 6 in
Width: 6 in
Color: Gray
Material: Steel
IP/NEMA Rating: NEMA 12