LED Exit Sign, Edge-Lit, Surface Mount, Green Letters, 120-277V

Item #: 1717799

Cat #: ESSE-A-1-G-EB

UPC: 615624873710

Sign In or Register to view pricing and more.
Documents & Guides
LED Exit Sign, Edge-Lit, Surface Mount, Single Face, Green Letters, Clear Panel, Aluminum Casing,120-277 Volt, Battery Back-Up, UL Listed for Damp Location, 90 Minutes Minimum Emergency Operation

Overview

LED Exit Sign, Edge-Lit, Surface Mount, Single Face, Green Letters, Clear Panel, Aluminum Casing,120-277 Volt, Battery Back-Up, UL Listed for Damp Location, 90 Minutes Minimum Emergency Operation

Orbit’s premium line of Exit & Emergency Lighting includes one of the largest offerings in the industry.

Also known as: 615624873710, ESSE-A-1-G-EB

Specifications

Mounting: Surface
Light Technology: LED
Color: Green/Clear
Volts AC Range: 120 - 277
Mounting: Surface
Color: Green/Clear
Light Technology: LED
Volts AC Range: 120 - 277