Breaker, Surge Device, 120/240V, 1-Phase, 2P, BR

Item #: 1717977
Cat #: BRPSURGE
UPC: 786689353643
Sign In or Register to view pricing and more.
Documents & Guides
Type 2 SPD Plug-On Neutral Surge Protection, Type BR, 2-Pole, 1-Phase, 120/240 VAC, Includes LED Indicator for Operational Status. This one device will protect your entire downstream electrical system.

Overview

Type 2 SPD Plug-On Neutral Surge Protection, Type BR, 2-Pole, 1-Phase, 120/240 VAC, Includes LED Indicator for Operational Status. This one device will protect your entire downstream electrical system.
Eaton’s Type 2 Complete Home Surge Protection (CHSP) products are UL® 1449 3rd Edition Listed and provide the highest level of surge protection and safety. Type 2 surge products are permanently connected devices that are installed on the load side of the service entrance overcurrent protective device.
Also known as: 786689353643, BRPSURGE

Specifications

Mounting: Panel
Poles: 2
Volts AC: 120, 240
Phase: 1
Family / Style: BR
Mounting: Panel
Volts AC: 120, 240
Family / Style: BR
Poles: 2
Phase: 1

Customer Reviews

No reviews for this product
(0)