Category 5e, Riser, 24/4-UTP (Solid), Yellow, 1000' Pull Pack

Item #: 171817

Cat #: C5ESOL244BYEL1000R

UPC:

to view pricing and more.
Documents & Guides
4 Pair / 24 AWG Solid, CMR, CAT5e, Riser, Non-Plenum, Unshielded, Twisted-Pair, Indoor, 100MHZ tested to 350MHZ, 300V - Yellow- Pull Pack Length: 1000 ft.

Overview

4 Pair / 24 AWG Solid, CMR, CAT5e, Riser, Non-Plenum, Unshielded, Twisted-Pair, Indoor, 100MHZ tested to 350MHZ, 300V - Yellow- Pull Pack Length: 1000 ft.

Category 5e cable is used in structured cabling for computer networks such as Ethernet over twisted pair. The cable standard provides performance of up to 100 MHz and is suitable for 10BASE-T, 100BASE-TX (Fast Ethernet), 1000BASE-T (Gigabit Ethernet), 2.5GBASE-T, and 5GBASE-T.

Also known as: C5ESOL244BYEL1000R

Specifications

Gauge: 24 AWG
Volts AC: 300
Length: 1000 ft
Conductors: 4 Pair
Jacket: Riser
Color: Yellow
Shielding: Unshielded
Stranding: Solid
Gauge: 24 AWG
Length: 1000 ft
Jacket: Riser
Shielding: Unshielded
Volts AC: 300
Conductors: 4 Pair
Color: Yellow
Stranding: Solid