Ceiling Support Kit Threaded Rod Kit, 5/8inx6ft, Plated, Steel
Item #: 1718362
Cat #: LTR
UPC: 783510173425
to view pricing and more.
Documents & Guides
Cable Runway Ceiling Support Kit has a variety of components to support ladder rack from the ceiling. This Ceiling Support Kit Threaded Rod Kit, LTR item mesasures 5/8inx6ft with a material of Steel finish Plated.
Overview
Cable Runway Ceiling Support Kit has a variety of components to support ladder rack from the ceiling. This Ceiling Support Kit Threaded Rod Kit, LTR item mesasures 5/8inx6ft with a material of Steel finish Plated.
The Cable Runway Ceiling Support Kit supports ladder rack from ceiling. The components are available separately or can be purchased as a kit. The six-foot-long, 5/8-in. diameter rod is threaded for easy tension adjustment. The kit requires surface mounting hardware, which is not included.
Also known as: 783510173425, LTR
Specifications
| Material: | Steel |
| Finish: | Plated |
| Weight: | 6.160 lb |
| Product Thickness: | 0.630 in |
| Material: | Steel |
| Weight: | 6.160 lb |
| Finish: | Plated |
| Product Thickness: | 0.630 in |