Enphase Network Protection Relay (3-Phase)

Item #: 1718646

Cat #: NPR-3P-208-NA

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
NPR-3P-208-NA | Enphase Network Protection Relay (3-Phase)

Overview

NPR-3P-208-NA | Enphase Network Protection Relay (3-Phase)

The Enphase Network Protection Relay with Enphase IQ Gateway and Enphase Mobile Connect modem consolidates three-phase interconnection equipment into a single enclosure and streamlines installations by providing a consistent, pre-wired solution for three-phase commercial 208 VAC applications.

Also known as: NPR-3P-208-NA

Specifications

Amps: 200
Phase: 3
Volts AC: 120/208
IP/NEMA Rating: NEMA 3R
Amps: 200
Volts AC: 120/208
Phase: 3
IP/NEMA Rating: NEMA 3R