SpectraCool Advanced Corrosion Protection Lvl 1 with RAC, 6000BTU 460V, Lt Gray, Steel

Item #: 1718751

Cat #: G280646G360

UPC: 783510355739

to view pricing and more.
SpectraCool Advanced Corrosion Protection ACs utilize advanced coatings extending life of unit. This SpectraCool Advanced Corrosion Protection Lvl 1 with RAC, G280646G360 item is rated 6000BTU 460V with material of Steel color Lt Gray.

Overview

SpectraCool Advanced Corrosion Protection ACs utilize advanced coatings extending life of unit. This SpectraCool Advanced Corrosion Protection Lvl 1 with RAC, G280646G360 item is rated 6000BTU 460V with material of Steel color Lt Gray.

SpectraCool Air Conditioners are available in three sizes that offer a broad range of cooling capacities and configurations. These units deliver reliable enclosure cooling in demanding environments that features reliable design, clean appearance, easy installation, and a filterless design.

Also known as: 783510355739, G280646G360

Specifications

Color: Light Gray
Material: Steel
BTU: 6000
Finish: Powder Coated
IP/NEMA Rating: NEMA 4X
Height: 28.590 in
Width: 17.010 in
Depth: 10.180 in
Wattage: 1757
Color: Light Gray
BTU: 6000
IP/NEMA Rating: NEMA 4X
Width: 17.010 in
Wattage: 1757
Material: Steel
Finish: Powder Coated
Height: 28.590 in
Depth: 10.180 in