
to view pricing and more.
Documents & Guides
6" LED Downlight, Retrofit 5"-6", 10.5W, 120V, Color Temperature 3000K, Dimmable
Overview
6" LED Downlight, Retrofit 5"-6", 10.5W, 120V, Color Temperature 3000K, Dimmable
Also known as: 045923297250, S29725
Specifications
| Color Temperature: | 3000 (Warm White) |
| Volts AC: | 120 |
| Wattage: | 10.500 |
| Light Technology: | LED |
| Dimmable: | Yes |
| Color Temperature: | 3000 (Warm White) |
| Wattage: | 10.500 |
| Dimmable: | Yes |
| Volts AC: | 120 |
| Light Technology: | LED |