8 Gallon Dust Extractor

Item #: 1719618

Cat #: 8960-20

UPC: 045242020812

to view pricing and more.
Documents & Guides
Dust Extractor, 8 Gallon, Includes: Anti-Static Hose, Dust Extractor Adapter, Fleece Dust Bag, Hepa Filter, Hose Clip Adapter, Hose Sleeve, Main Filter, Plastic Dust Bag, Power Tool Adapter

Overview

Dust Extractor, 8 Gallon, Includes: Anti-Static Hose, Dust Extractor Adapter, Fleece Dust Bag, Hepa Filter, Hose Clip Adapter, Hose Sleeve, Main Filter, Plastic Dust Bag, Power Tool Adapter

The Milwaukee 8 Gallon dust extractor provides users with an OSHA-compliant solution for the regulation on respirable crystalline silica dust (29 CFR 1926.1153). An automatic filter cleaning mechanism helps maintain consistent airflow and suction at 148 CFM in tough dust-producing applications. The extractor’s two step filtration system includes a HEPA filter, which captures 99.97% of all particles greater than 0.3 microns for best in class filtration and safety. For added convenience, an on-board tool activated plug allows users to start and stop the vacuum with a power tool to increase productivity. The adapters included are compatible with all Milwaukee dust extraction accessories.

Also known as: 045242020812, 8960-20

Features & Benefits

  • Unique two step filtration system includes a HEPA filter, which captures 99.97% of all particles greater than 0.3 microns or greater
  • On-board tool activated plug allows users to start and stop the vacuum with a power tool
  • An automatic filter cleaning mechanism helps maintain consistent airflow in tough dust-producing applications
  • OSHA-compliant solution for the regulation on respirable crystalline silica dust (29 CFR 1926.1153).
  • Quiet operation: 69dB
  • Suction control dial for performance control
  • 13 ft. anti-static hose
  • Large wheels, locking swivel casters for jobsite durability
  • Water level float valve shuts off suction when tank is full

Specifications

Type: Vacuum Tool Kit
Type: Vacuum Tool Kit