This product has been discontinued.

100W HID Retrofit High Bay LED Lamp, 50K
Item #: 1719697
Cat #: LED100HIBAY850MOG
UPC: 046135409738
to view pricing and more.
Documents & Guides
LED High Bay Retrofit Lamp, 100 Watt, 14000 Lumen, 5000K, 80 CRI, 120-277 Volt, Dimmable, Replaces 400W MH, 1 per SKU, 4 per Case *Sylvania Product Code 40973* *Sylvania Part # 40973*
Overview
LED High Bay Retrofit Lamp, 100 Watt, 14000 Lumen, 5000K, 80 CRI, 120-277 Volt, Dimmable, Replaces 400W MH, 1 per SKU, 4 per Case *Sylvania Product Code 40973* *Sylvania Part # 40973*
ULTRA LED High Bay lamps are ideal replacements for HID indoor high bay applications.
Also known as: 046135409738, LED100HIBAY850MOG
Specifications
| Color Temperature: | 5000 (Bright White) |
| Wattage: | 100 |
| Lumens: | 14000 |
| Base: | Mogul Screw (E39) |
| Color Rendering Index (CRI): | 80 |
| Light Technology: | LED |
| Dimmable: | Yes |
| Volts AC Range: | 120 - 277 |
| Color Temperature: | 5000 (Bright White) |
| Lumens: | 14000 |
| Color Rendering Index (CRI): | 80 |
| Dimmable: | Yes |
| Wattage: | 100 |
| Base: | Mogul Screw (E39) |
| Light Technology: | LED |
| Volts AC Range: | 120 - 277 |