LED Area Light, 100 Watt, 12530 Lumen, 4000K, 120-277V

Item #: 1719734

Cat #: AREAFLD2A/100UNVD740/T3BZ

UPC: 046135652905

to view pricing and more.
Documents & Guides
LED Area Floodlight, 100 Watt, 12530 Lumen, 4000K, 70 CRI, 120-277 Volt, 0-10V Dimmable, Type III Distribution, Bronze Finish *Sylvania Product Code 65290* *Sylvania Part # 65290*

Overview

LED Area Floodlight, 100 Watt, 12530 Lumen, 4000K, 70 CRI, 120-277 Volt, 0-10V Dimmable, Type III Distribution, Bronze Finish *Sylvania Product Code 65290* *Sylvania Part # 65290*

The SYLVANIA ValueLED Area Light luminaires are the perfect alternative to traditional lighting technologies, offering a variety of solutions to illuminate parking lots, parking garage roofs and general area lighting.

Also known as: 046135652905, AREAFLD2A/100UNVD740/T3BZ

Specifications

Color Temperature: 4000 (Cool White)
Wattage: 100
Color: Bronze
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Color: Bronze
Dimmable: Yes
Wattage: 100
Light Technology: LED
Volts AC Range: 120 - 277