This product has been discontinued.
1
more

Copper Compression Lug, Long Blank Tongu
Item #: 1719759
Cat #: LCD350-00-X
UPC: 074983901036
Sign In or Register to view pricing and more.
Documents & Guides
Long blank tongue, standard barrel lug, 350 kcmil Cable.
Overview
Long blank tongue, standard barrel lug, 350 kcmil Cable.
Also known as: 074983901036, LCD350-00-X
Specifications
| Color: | Red |
| Material: | Copper |
| Color: | Red |
| Material: | Copper |