5.5W B10 LED Lamp, 27K

Item #: 1719846

Cat #: ECOLED3.5B10CBLUNTCL8277YVRP6

UPC: 046135408793

to view pricing and more.
Documents & Guides
LED Lamp, B10, 5.5 Watt, 450 Lumen, 2700K, 80 CRI, Blunt Tip, E12 Candelabra Base, Clear, 120 Volt, Non-Dimmable, Replaces 60 Watt incandescent, 6 per SKU, 18 per Case *Sylvania Product Code 40879* *Sylvania Part # 40879*

Overview

LED Lamp, B10, 5.5 Watt, 450 Lumen, 2700K, 80 CRI, Blunt Tip, E12 Candelabra Base, Clear, 120 Volt, Non-Dimmable, Replaces 60 Watt incandescent, 6 per SKU, 18 per Case *Sylvania Product Code 40879* *Sylvania Part # 40879*

SYLVANIA ECO LED line of products delivers a quality LED light, at an affordable price. This lasting, economical line of LED lamps provides the perfect lighting solution for any budget.

Also known as: 046135408793, ECOLED3.5B10CBLUNTCL8277YVRP6

Features & Benefits

  • UV and IR free
  • Approved for use in totally enclosed fixtures
  • Lasts up to 11x longer than incandescent lamps
  • Suitable for damp environments
  • No warm-up time, instant-on with full light output and stable color

Specifications

Color: Clear
Volts AC: 120
Shape: B10 (Blunt Tip)
Color Rendering Index (CRI): 80
Lumens: 450
Color Temperature: 2700 (Warm White)
Wattage: 5.500
Light Technology: LED
Dimmable: No
Base: Candelabra Screw (E12)
Color: Clear
Shape: B10 (Blunt Tip)
Lumens: 450
Wattage: 5.500
Dimmable: No
Volts AC: 120
Color Rendering Index (CRI): 80
Color Temperature: 2700 (Warm White)
Light Technology: LED
Base: Candelabra Screw (E12)