Pendant, 3-Light, 75W, Espresso

Item #: 172034

Cat #: P3686-84

UPC: 785247119493

Sign In or Register to view pricing and more.
Documents & Guides
Pendant, 3-Light, 75 Watt, Base: Medium Screw (E26), Width/Diameter: 18 inch, Finish: Espresso, Family: Le Jardin

Overview

Pendant, 3-Light, 75 Watt, Base: Medium Screw (E26), Width/Diameter: 18 inch, Finish: Espresso, Family: Le Jardin
Also known as: 785247119493, P3686-84

Specifications

Base: Medium Screw (E26)
Type: Pendant, 3-Light
Wattage: 75
Diameter: 18 in
Color: Espresso
Base: Medium Screw (E26)
Wattage: 75
Color: Espresso
Type: Pendant, 3-Light
Diameter: 18 in