Inductive Proximity Sensor, Tubular, Shielded, 20-250VAC

Item #: 172038

Cat #: E57LAL30A2S3

UPC: 782113803234

Sign In or Register to view pricing and more.
Documents & Guides
Inductive Proximity Sensor, Tubular, Shielded, End Sensing Surface, 5 mm (0.20 Inch) Sensing Range, 2-Wire, 20-250 Volt AC, 50/60 Hz, 18 mm Diameter, Threaded Barrel, 3 meter, Cable, Standard Frequency, Normally Open, Output

Overview

Inductive Proximity Sensor, Tubular, Shielded, End Sensing Surface, 5 mm (0.20 Inch) Sensing Range, 2-Wire, 20-250 Volt AC, 50/60 Hz, 18 mm Diameter, Threaded Barrel, 3 meter, Cable, Standard Frequency, Normally Open, Output
Also known as: 782113803234, E57LAL30A2S3

Specifications

Type: Inductive Proximity Sensor
Diameter: 30 mm
Range: 5 mm
Length: 3 m
Volts AC Range: 20 - 250
Type: Inductive Proximity Sensor
Range: 5 mm
Volts AC Range: 20 - 250
Diameter: 30 mm
Length: 3 m