Fir Tree Push Mounts, 0.25"-0.28", Indoor, Black

Item #: 1720461

Cat #: PUM-100-M30

UPC: 074983907939

to view pricing and more.
Cable Tie Fir Tree Push Mounts Panel Hole Diameter of 0.25 to 0.28" (6.3 to 7.1 mm), Made of Heat-Stabilized Nylon 6.6, For Use In Indoor Environments and With Miniature, Intermediate and Standard Cable Ties, Package of 1000

Overview

Cable Tie Fir Tree Push Mounts Panel Hole Diameter of 0.25 to 0.28" (6.3 to 7.1 mm), Made of Heat-Stabilized Nylon 6.6, For Use In Indoor Environments and With Miniature, Intermediate and Standard Cable Ties, Package of 1000
Also known as: 074983907939, PUM-100-M30

Specifications

Mounting: Push Mount
Color: Black
Material: Nylon
Mounting: Push Mount
Material: Nylon
Color: Black