Disconnect Type 4X Enclosure

Item #: 172063

Cat #: CDSC36268SS

UPC: 783510127572

to view pricing and more.
Concept Disconnect Enclosure, Type 4X, 36.00x26.00x8.00, SS Type 304

Overview

Concept Disconnect Enclosure, Type 4X, 36.00x26.00x8.00, SS Type 304

Use Concept Disconnect Enclosures in applications that require stylized design features and a preferred cutout that accepts major brand disconnect switches and circuit breakers.

Also known as: 783510127572, CDSC36268SS

Features & Benefits

  • Disconnect model of Concept enclosure series, includes 3 point latching for closure.
  • Seams continuously welded and ground smooth
  • External-formed 90-degree body flange
  • Integral door ramp to properly align door and gasket to body flange
  • Holes provided in right-hand flange are for mounting disconnect operating handle and operating mechanism
  • Panel mounting studs fit optional Concept panels and other accessories (purchase panels separately)
  • Mounting holes in back of body for direct mounting or for optional external mounting brackets
  • Stainless steel hidden hinges
  • Standard full-access door opening
  • Corner formed doors are interchangeable and easily removable by pulling captive hinge pins

Specifications

IP/NEMA Rating: IP66, NEMA 12
Depth: 8 in
Width: 26 in
Height: 36 in
Material: Stainless Steel 304
Finish: Brushed #4
Standards: Build America Buy America Compliant
IP/NEMA Rating: IP66, NEMA 12
Width: 26 in
Material: Stainless Steel 304
Standards: Build America Buy America Compliant
Depth: 8 in
Height: 36 in
Finish: Brushed #4