1-1/4 IN FORM7 LR COND BODY

Item #: 17208

Cat #: LR47

UPC: 783126388220

to view pricing and more.
Documents & Guides
OZ-Gedney Type LR Conduit Body, 1-1/4 IN Hub, Form: 7, Length: 6-1/2 IN, 3-3/16 IN Width, 2-5/16 IN Height, Iron, Finish: Zinc Electroplated With Aluminum Enamel, Gray, Connection: Tapered FNPT, 3 (2 AWG) Conductors, 19.5 CU-IN Volume, Third Party Certification: UL File Number E-18095, CSA 009795, Applicable Third Party Standards: UL 514A, CSA C22.2 No. 18, Federal Specification Number A-A-50563, Hazardous Locations: Class 1, Division 2 Per NEC section 501-4(B), NEMA: FB-1, FB-2.10, For Rigid Conduit And IMC

Overview

OZ-Gedney Type LR Conduit Body, 1-1/4 IN Hub, Form: 7, Length: 6-1/2 IN, 3-3/16 IN Width, 2-5/16 IN Height, Iron, Finish: Zinc Electroplated With Aluminum Enamel, Gray, Connection: Tapered FNPT, 3 (2 AWG) Conductors, 19.5 CU-IN Volume, Third Party Certification: UL File Number E-18095, CSA 009795, Applicable Third Party Standards: UL 514A, CSA C22.2 No. 18, Federal Specification Number A-A-50563, Hazardous Locations: Class 1, Division 2 Per NEC section 501-4(B), NEMA: FB-1, FB-2.10, For Rigid Conduit And IMC

O-Z Gedney Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.

Also known as: 783126388220, LR47

Specifications

Family / Style: Form 7
Material: Iron
Type: Type LR
Family / Style: Form 7
Type: Type LR
Material: Iron