Tamper Resistant Duplex Receptacle, 20A, White

Item #: 1721458

Cat #: CAR-20-HDTR-WH

UPC: 027557779722

to view pricing and more.
Documents & Guides
Tamper Resistant Duplex Receptacle, GFCI, 20A, 125V, White

Overview

Tamper Resistant Duplex Receptacle, GFCI, 20A, 125V, White

Claro, Gloss, Half tamper resistant receptacle, 20A/125V in white

Also known as: 027557779722, CAR-20-HDTR-WH

Specifications

Type: Receptacle, Tamper-Resistant, Duplex, Decorator, Dual Dimming
Mounting: Surface
Amps: 20
Gangs: 1
Color: White
Volts AC: 125
Type: Receptacle, Tamper-Resistant, Duplex, Decorator, Dual Dimming
Amps: 20
Color: White
Mounting: Surface
Gangs: 1
Volts AC: 125