Combination Starter, 100-C09, 24VDC Electronic Coil, 1NO/NC, 140M-C2E (C-Frame)

Item #: 1721564

Cat #: 103S-ATEJ3-CA63C-TE

UPC: 194033736651

to view pricing and more.
Combination Starter, 100-C09, 24 Volt DC Electronic Coil, 1 Normally Open, 1 Normally Closed, 140M-C2E (C-Frame), High Break, Internal Auxiliary Contact, No Side Mount Aux. or Trip Contacts

Overview

Combination Starter, 100-C09, 24 Volt DC Electronic Coil, 1 Normally Open, 1 Normally Closed, 140M-C2E (C-Frame), High Break, Internal Auxiliary Contact, No Side Mount Aux. or Trip Contacts

Our IEC open starters include direct-on-line, reversing, and variable speed operating modes and are available up to 97 A.

Also known as: 194033736651, 103S-ATEJ3-CA63C-TE

Specifications

Volts DC Control: 24
Type: IEC, Combination Starter
Amps Range: 0.400 - 0.630
Volts DC Control: 24
Amps Range: 0.400 - 0.630
Type: IEC, Combination Starter