Fluke T6-1000 PRO Electrical Tester

Item #: 1721581

Cat #: T6-1000PRO/AMER

UPC: 095969921121

Sign In or Register to view pricing and more.
Documents & Guides
Fluke T6-1000 Pro Electrical Tester, 1 To 1000 V Ac Or Dc, Frequency Measurement 45 Hz To 66 Hz Through Open Fork, Easy To Read Display With Backlight. Includes: Attached Test Leads With Removable 4 Mm Probe Caps, Black Ac285 Suregrip, Alligator Clip, H-T6 Holster

Overview

Fluke T6-1000 Pro Electrical Tester, 1 To 1000 V Ac Or Dc, Frequency Measurement 45 Hz To 66 Hz Through Open Fork, Easy To Read Display With Backlight. Includes: Attached Test Leads With Removable 4 Mm Probe Caps, Black Ac285 Suregrip, Alligator Clip, H-T6 Holster

The T6-1000 PRO Electrical Tester measures voltage up to 1000 V ac and current up to 200 A ac, all through the open fork and without test lead contact to live voltage. Connect the black lead to ground with the included heavy-duty alligator clip, slide the wire into the open fork and see both voltage and current at the same time. On wires up to AWG 4/0 (120 mm2), carrying as much as 200 A and 1000 V ac. Even with gloves on. It will change how you do your job.

Also known as: 095969921121, T6-1000PRO/AMER

Specifications

Type: Voltage Tester
Type: Voltage Tester