5W A15 LED Lamp, 27K

Item #: 1721713

Cat #: S21711

UPC: 045923217111

to view pricing and more.
Documents & Guides
5 Watt; A15 LED; Clear; 2700K; Medium Base; 120 Volt; Carded 2-Card

Overview

5 Watt; A15 LED; Clear; 2700K; Medium Base; 120 Volt; Carded 2-Card
Also known as: 045923217111, S21711

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Shape: A15 (Arbitrary)
Color Rendering Index (CRI): 80
Lumens: 450
Color Temperature: 2700 (Warm White)
Wattage: 5.500
Light Technology: LED
Dimmable: Yes
Base: Medium Screw (E26)
Shape: A15 (Arbitrary)
Lumens: 450
Wattage: 5.500
Dimmable: Yes
Volts AC: 120
Color Rendering Index (CRI): 80
Color Temperature: 2700 (Warm White)
Light Technology: LED