Tile Flashing, Aluminum, Black

Item #: 1721849

Cat #: FV-01-B1

UPC:

Sign In or Register to view pricing and more.
Composition Mount Flashing for Shingle Roof, Black Finished Aluminum

Overview

Composition Mount Flashing for Shingle Roof, Black Finished Aluminum

The optimized flashing design features a large viewport, for easy alignment with the pilot hole. And the GripCap® and GripCap+® sit snugly in place, so the lag can be driven single-handedly.

Also known as: FV-01-B1, Flashing

Specifications

Height: 12 in
Color: Black
Width: 8 in
Family / Style: FlashVue
Weight: .675 lbs
Finish: Mill
Height: 12 in
Width: 8 in
Weight: .675 lbs
Color: Black
Family / Style: FlashVue
Finish: Mill