Hook & Loop Roll,15'L,.75W,Blue,1RL

Item #: 172186

Cat #: HLS-15R6

UPC: 074983541638

to view pricing and more.
Documents & Guides
Tak-Ty« hook & loop strip roll cable tie, 15' (4.6m) length, .33 (8.4mm) width, nylon loop, polyethylene hook, blue.

Overview

Tak-Ty« hook & loop strip roll cable tie, 15' (4.6m) length, .33 (8.4mm) width, nylon loop, polyethylene hook, blue.
Also known as: 074983541638, HLS-15R6

Specifications

Color: Blue
Width: 0.750 in
Material: Nylon
Length: 15 ft
Color: Blue
Material: Nylon
Width: 0.750 in
Length: 15 ft