Breaker, Molded Case, TMF, 175A, 3P, 480/600VAC, 65kAIC

Item #: 1721975
Cat #: XT4HU3175AFF000XXX
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Tmax Breaker Frame Size XT4H, 175 Thermal Magnetic, Fixed 175-1750, 3-Pole Fixed, 480/600 Volt AC, 65 kAIC

Overview

Tmax Breaker Frame Size XT4H, 175 Thermal Magnetic, Fixed 175-1750, 3-Pole Fixed, 480/600 Volt AC, 65 kAIC
Tmax XT molded case circuit breakers offers extraordinary flexibility and completeness of range to simplify system designs and reduce inventory and procurement costs. Tmax XT2 and XT4 offer an extraordinary range of trip unit flexibility with adjustable thermal magnetic trip units with an adjustment range of 70%. They also offer a full line of electronic trip units with multiple fault protection options and up to 40% adjustability range.
Also known as: XT4HU3175AFF000XXX

Specifications

Mounting: Panel
Poles: 3
Amps: 175
Volts AC: 600
Interrupt Rating AC: 65kA
Mounting: Panel
Amps: 175
Interrupt Rating AC: 65kA
Poles: 3
Volts AC: 600

Customer Reviews

No reviews for this product
(0)