This product has been discontinued.
Sign In or Register to view pricing and more.
Documents & Guides
3/8" U-Bolt Ground ClampU-Bolt Ground Clamp, Direct Burial, Clamp Material: Bronze, Screw Material: Copper, Wire Range: 4 AWG (Solid) - 2/0 AWG (Stranded), Rod Size: 5/8" or 3/4", Pipe Size: 3/8".
Overview
3/8" U-Bolt Ground ClampU-Bolt Ground Clamp, Direct Burial, Clamp Material: Bronze, Screw Material: Copper, Wire Range: 4 AWG (Solid) - 2/0 AWG (Stranded), Rod Size: 5/8" or 3/4", Pipe Size: 3/8".
Also known as: GUB-2
Specifications
Diameter: | 3/4 in, 5/8 in |
Material: | Bronze |
Allowable Gauge Range: | 4 - 2/0 |
Diameter: | 3/4 in, 5/8 in |
Allowable Gauge Range: | 4 - 2/0 |
Material: | Bronze |
Customer Reviews
No reviews for this product
(0)