HOLE SAW CUTTER 1 IN

Item #: 1722289

Cat #: 49-57-8211

UPC: 045242205264

Sign In or Register to view pricing and more.
Documents & Guides
Milwaukee; Hole Saw Cutter; Hole Diameter: 1 IN; Cutting Size: 1/2 IN Depth

Overview

Milwaukee; Hole Saw Cutter; Hole Diameter: 1 IN; Cutting Size: 1/2 IN Depth

Specifically designed for hand held operations in materials up to 3/8 in. thick, these Carbide tipped steel plate cutters stay sharper longer than high speed steel or bi-metal hole saws. They produce drill press quality holes even in hand held operations. For cutting materials over 3/8 in. up to a depth of 1/2 in., a drill press is recommended. When cutting depth is over 1/4 in., use Hawg Wash® cutting fluid to keep cutting surface cool and lubricated. Hawg Wash® fluid is available in 16 oz. Bottles (49-32-0081). One bottle makes one gallon of lubricating solution.

Also known as: 045242205264, 49-57-8211

Features & Benefits

  • 1 in. bit diameter
  • For use with quick change Arbor 49-57-0035
  • 1/2 in. cutting depth
  • Stainless steel, quick-change shank

Specifications

No Specifications Available