Single Door Enclosure, ASR, 800x800x300mm, Brushed, Stainless 304

Item #: 1722296

Cat #: ASR0808030

UPC: 783510450588

to view pricing and more.
Stainless Steel ASR 1-Door Enclosures are for outdoor environments with quick temperature changes. This Single Door Enclosure, ASR, ASR0808030 item measures 800x800x300mm with a material of Stainless 304, finish Brushed.

Overview

Stainless Steel ASR 1-Door Enclosures are for outdoor environments with quick temperature changes. This Single Door Enclosure, ASR, ASR0808030 item measures 800x800x300mm with a material of Stainless 304, finish Brushed.

The stainless steel single door wall mounted enclosure range, ASR, with a IP 66 protection degree, is available off the shelf in many different sizes. The risk for component failure, and with that unnecessary downtime, is eliminated as water and dust are prevented from entering the enclosure. This enclosure range is well suited for industries such as food and beverage and pharmaceuticals, as well as almost all other environments, grade dependant.

Also known as: 783510450588, ASR0808030

Specifications

Width: 31.500 in
Finish: Brushed
Depth: 11.810 in
Material: Stainless Steel 304
Height: 20.700 in
Width: 31.500 in
Depth: 11.810 in
Height: 20.700 in
Finish: Brushed
Material: Stainless Steel 304