Controller, CompactLogix, 2 MB, 16 I/Os, 8 Axis, 40 Nodes, Process, Conformal Coated

Item #: 1722345

Cat #: 5069-L320ERP

UPC: 194033203689

to view pricing and more.
Documents & Guides
Controller, CompactLogix, 2 MB, 16 I/Os, 8 Axis, 40 Nodes, Process, Conformal Coated *** Rockwell Automation Preferred Product ***

Overview

Controller, CompactLogix, 2 MB, 16 I/Os, 8 Axis, 40 Nodes, Process, Conformal Coated *** Rockwell Automation Preferred Product ***

CompactLogix 5380 controllers are part of the Logix 5000™ family of controllers. The controllers provide a scalable controller solution to address a wide variety of applications. The applications range from standalone systems to more complex systems with devices that are connected to the controller via an EtherNet/IP™ network. The controllers are mounted on a DIN rail. They can monitor and control local and remote I/O modules, and other devices connected to an EtherNet/IP network.

Also known as: 194033203689, 5069-L320ERP

Specifications

Type: Controller
Size: 2 MB
Mounting: DIN Rail
Special Program: Rockwell Automation Preferred Product
Type: Controller
Mounting: DIN Rail
Size: 2 MB
Special Program: Rockwell Automation Preferred Product