Single Door encl. Mild Steel, MAS with Plate, 600x800x300mm, Light Gray

Item #: 1722500

Cat #: MAS0608030R5

UPC: 783510488765

Sign In or Register to view pricing and more.
With metric sizing, appealing design and a suit of accessories the MAS is a perfect global solution. This Single Door Enclosure Mild Steel, MAS with Plate, MAS0608030R5 item measures 600x800x300mm with a material of Mild Steel color Light Gray.

Overview

With metric sizing, appealing design and a suit of accessories the MAS is a perfect global solution. This Single Door Enclosure Mild Steel, MAS with Plate, MAS0608030R5 item measures 600x800x300mm with a material of Mild Steel color Light Gray.

The mild steel single door wall mounted enclosure range, MAS, with a IP 66 protection degree, is available off the shelf in many different sizes. This enclosure range is well suited for many different applications. The risk for component failure, and with that unnecessary downtime, is eliminated as water and dust are prevented from entering the enclosure.

Also known as: 783510488765, MAS0608030R5

Specifications

Color: Light Gray
Material: Steel
Height: 23.620 in
Width: 31.500 in
Finish: Powder Coated
Depth: 11.810 in
Color: Light Gray
Height: 23.620 in
Finish: Powder Coated
Material: Steel
Width: 31.500 in
Depth: 11.810 in