
18x16x8 NEMA 4x Fbrgls Encl Hinged Scr Cvr
Item #: 1722575
Cat #: AM1868H
UPC: 085339918691
to view pricing and more.
All Am1868h 18x16x8 NEMA 4x Fbrgls Encl Hinged Scr Cvr
Overview
All Am1868h 18x16x8 NEMA 4x Fbrgls Encl Hinged Scr Cvr
Non-corrosive, non-conductive, light weight with lower installation cost,easy to modify and longer life cycle compared to steel. Rigid design with back panel inserts plus stainless steel mounting brackets and a gasket system encased in a continuous channel on the cover.
Also known as: 085339918691, AM1868H
Specifications
| Height: | 12 in |
| Depth: | 6 in |
| IP/NEMA Rating: | NEMA 1, NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 4 |
| Color: | Gray |
| Material: | Fiberglass |
| Width: | 10 in |
| Mounting: | Wall |
| Height: | 12 in |
| IP/NEMA Rating: | NEMA 1, NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 4 |
| Material: | Fiberglass |
| Mounting: | Wall |
| Depth: | 6 in |
| Color: | Gray |
| Width: | 10 in |