Servo Motor, MPS - Stainless Steel, 460V, FRame 45, 130mm, 3000RPM, No Brake, IEC Metric

Item #: 172274

Cat #: MPS-B4540F-SJ52DA

UPC: 820919538049

to view pricing and more.
Documents & Guides
Servo Motor, MPS - Stainless Steel, 460 Volt, Frame Size 45 = 130 mm (5.12 Inch), Stack Length 40 = 101.6 mm (4 Inch), 3000 RPM, Single-Turn High-Resolution Encoder. Keyed Shaft Extension, Circular DIN Connector on 3 Meter Cable, No Brake, IEC Metric, Tapped Mounting Holes (Type FT)

Overview

Servo Motor, MPS - Stainless Steel, 460 Volt, Frame Size 45 = 130 mm (5.12 Inch), Stack Length 40 = 101.6 mm (4 Inch), 3000 RPM, Single-Turn High-Resolution Encoder. Keyed Shaft Extension, Circular DIN Connector on 3 Meter Cable, No Brake, IEC Metric, Tapped Mounting Holes (Type FT)

MP-Series Stainless Steel Motors are specifi cally designed to meet the unique needs of hygienic environments. Use these servo motors even in high pressure, highly caustic washdown conditions, such as meat and poultry and dairy applications.

Also known as: 820919538049, MPS-B4540F-SJ52DA

Specifications

Material: Stainless Steel
Type: Servo Drive
Volts AC: 460
RPM: 3000
Material: Stainless Steel
Volts AC: 460
Type: Servo Drive
RPM: 3000