This product may not be available in all locations.

SoftStarter, 480A, Controller, NEMA 1/12/3R/IP54 Enclosure, 400-480VAC, 3PH, 120VAC
Item #: 1722747
Cat #: 150F-D48JBD
UPC: 889508731674
to view pricing and more.
Documents & Guides
SMC-Flex, Non-Combination, 480 Amp Controller, NEMA Type 1/12/3R/IP54 Enclosure, 400 - 480 Volt AC, 3-Phase, 120 Volt AC Coil
Overview
SMC-Flex, Non-Combination, 480 Amp Controller, NEMA Type 1/12/3R/IP54 Enclosure, 400 - 480 Volt AC, 3-Phase, 120 Volt AC Coil
Our Enclosed soft starters can be fully customized with a wide variety of factory-installed options and are pre-engineered for quick factory lead times.
Also known as: 889508731674, 150F-D48JBD
Specifications
| Volts AC Control: | 120 |
| Phase: | 3 |
| Type: | Enclosed, Softstarter |
| IP/NEMA Rating: | IP54, NEMA 1, NEMA 3R, NEMA 12 |
| Amps: | 480 |
| Volts AC Range: | 400 - 480 |
| Volts AC Control: | 120 |
| Type: | Enclosed, Softstarter |
| Amps: | 480 |
| Phase: | 3 |
| IP/NEMA Rating: | IP54, NEMA 1, NEMA 3R, NEMA 12 |
| Volts AC Range: | 400 - 480 |