.5HP 1725RPM 3PH 60HZ 56 BRAKE 3416M

Item #: 172283

Cat #: BM3108

UPC: 781568115176

to view pricing and more.
Documents & Guides
No Documents Available
.5HP 1725RPM 3PH 60HZ 56 BRAKE 3416M

Overview

.5HP 1725RPM 3PH 60HZ 56 BRAKE 3416M
Also known as: 781568115176, BM3108

Specifications

Phase: 3
Amps: 72, 83
Horsepower: 30, 25
IP/NEMA Rating: IP55, NEMA 12
Type: Variable Frequency Drive
Volts AC: 240, 208
Phase: 3
Horsepower: 30, 25
Type: Variable Frequency Drive
Amps: 72, 83
IP/NEMA Rating: IP55, NEMA 12
Volts AC: 240, 208