Perforated Panel For Enclosure, 13" x 10-1/2", Steel

Item #: 172295

Cat #: A16N12MPP

UPC: 783510488192

Sign In or Register to view pricing and more.
Panel For Enclosure, 13" x 10-1/2", Type: PNLP, Stainless Steel

Overview

Panel For Enclosure, 13" x 10-1/2", Type: PNLP, Stainless Steel

Perforated panel is ideal for mounting lightweight control components in Small and Medium Type 1 and 3R enclosures. It accepts self-tapping screws and eliminate the need to measure, mark and drill when mounting components to reduce assembly time.

Also known as: 783510488192, A16N12MPP

Features & Benefits

  • Panel mounting hardware is furnished with all enclosures which accept these panels

Specifications

Color: Gray
Weight: 1.600 lb
Finish: Powder Coated
Color: Gray
Finish: Powder Coated
Weight: 1.600 lb