Perforated Panel For Enclosure, 21 x 14.500", Fits 24 x 16", Steel

Item #: 172296

Cat #: A24N16MPP

UPC: 783510488697

Sign In or Register to view pricing and more.
Perforated Panel For Enclosure, Type PNPL, 21 x 14.500 Inch, Fits 24 x 16 Inch, Steel

Overview

Perforated Panel For Enclosure, Type PNPL, 21 x 14.500 Inch, Fits 24 x 16 Inch, Steel

nVent Hoffman's perforated panel is ideal for mounting lightweight control components in Small and Medium Type 1 and 3R enclosures. It accepts self-tapping screws and eliminate the need to measure, mark and drill when mounting components to reduce assembly time.

Also known as: 783510488697, A24N16MPP

Features & Benefits

  • Panel mounting hardware is furnished with all enclosures which accept these panels

Specifications

Height: 24 in
Color: Gray
Width: 16 in
Material: Steel
Height: 24 in
Width: 16 in
Color: Gray
Material: Steel