
LED Post Top Retrofit, 35W, 5000K
Item #: 1723193
Cat #: LED-8033E50-G7
UPC: 844006056230
to view pricing and more.
Documents & Guides
LED Lamp, 35W, 120-277V, Bulb: LED for HID Retrofit for Post Top / Area, Base: Medium Screw (E26), Lumens: 5360, CRI: 80+, Color Temperature: 5000K, Rated Average Life: Up to L70/50,000 Hrs. Up to 175W HID Equivalent. NOTE: When installing LED-8000 series retrofit lamps within HID fixtures, ballast must be bypassed when present. ** OBSOLETE - SUB AVAILABLE **
Overview
LED Lamp, 35W, 120-277V, Bulb: LED for HID Retrofit for Post Top / Area, Base: Medium Screw (E26), Lumens: 5360, CRI: 80+, Color Temperature: 5000K, Rated Average Life: Up to L70/50,000 Hrs. Up to 175W HID Equivalent. NOTE: When installing LED-8000 series retrofit lamps within HID fixtures, ballast must be bypassed when present. ** OBSOLETE - SUB AVAILABLE **
Light Efficient Design’s Post Top LED retrofits have been designed specifically for use in decorative post top and area fixtures. Our omni-directional design delivers unsurpassed lumen output, broad even light distribution, easy installation and up to 80% in energy and labor savings over existing HID technology. All models utilize our Advanced Active Cooling technology delivering consistently higher LED efficacy and life when placed within enclosed fixtures.
Also known as: 844006056230, LED-8033E50-G7
Specifications
| Wattage: | 35 |
| Base: | Medium Screw (E26) |
| Color Temperature: | 5000 (Bright White) |
| Lumens: | 5300 |
| Light Technology: | LED |
| Wattage: | 35 |
| Color Temperature: | 5000 (Bright White) |
| Light Technology: | LED |
| Base: | Medium Screw (E26) |
| Lumens: | 5300 |