REXEL logo
New

3M™ Daily Face Mask, Reusable, (3PK)

Item #: 1723393
Cat #: RFM100-3
UPC: 051131222878
Sign In or Register to view pricing and more.
3M™ Daily Face Mask (Reusable), Two Layers Of Lightweight Cotton Fabric For Breathability & Comfort, Adjustable, Soft Elastic Ear Loops Allow For Maximum Comfort, Bendable Nose Piece Allows You To Adjust Mask To Rest Snugly Against Nose & Face, Washable & Reusable, Pack of 3 Masks ***Not A Respirator***

Product Overview

3M™ Daily Face Mask (Reusable), Two Layers Of Lightweight Cotton Fabric For Breathability & Comfort, Adjustable, Soft Elastic Ear Loops Allow For Maximum Comfort, Bendable Nose Piece Allows You To Adjust Mask To Rest Snugly Against Nose & Face, Washable & Reusable, Pack of 3 Masks ***Not A Respirator***
Also known as: 051131222878, RFM100-3
Frequently Bought Together (51)
Multiple
THHN12STRWHT500RL 12 AWG THHN/THWN Stranded Copper, White, 500'
3M
CGL-GU Comfort Grip Gloves, Large, Gray
Multiple
MCAL122SOLWG250CL 12/2 w/Ground, MC, Aluminum Armor, Solid
Multiple
THHN12STRGRN500RL 12 AWG THHN/THWN Stranded Copper, Green, 500'
Multiple
THHN12STRBLK500RL 12 AWG THHN/THWN Stranded Copper, Black, 500'
Multiple
050MA 1/2" PVC Male Terminal Adapter.
Multiple
050LB 1/2" LB PVC Conduit Fitting
SYLVANIA
LED/RT/5/6/625/830 LED Module, 5 and 6", 10W, 120V, 3000K
Burndy
YA28L4BOX Compression Lug, Copper, 1 Hole 3/8", Standard Barrel, 4/0 AWG
Multiple
RMX142WG250CL NM-B - 14/2 Solid Copper White 250'
Multiple
MCAL123SOLWG250CL 12/3 w/Ground, MC, Aluminum Armor, Solid
Multiple
050CONDCLMP2HOLE Conduit Strap, 2-Hole, Size: 1/2", Material: PVC
Multiple
050CPL Coupling, Size: 1/2", Material: PVC
Multiple
075CPL Coupling, Size: 3/4", Material: PVC
Hubbell-Raco
977 Old Work, Box Support
Multiple
100FA 1" PVC Female Terminal Adapter.
Wago
02210413 Splicing Connector, Compact, 221-413 Series, 24 -12 AWG, 3-Port, 50/PK
Lenox
20580810R RECIPS 810R 8X3/4X050X10 5/PK
Ideal
89-608 Barrier Strip, 12-Circuit, 22 - 12 AWG, 20 Amp, 300 Volt
Dottie
WDK8 Wall Driller Kit. Includes: (50) Phillips #8x1-1/4" Screws
Multiple
THHN8STRBLK2500RL 8 AWG THHN Stranded Copper, Black, 2500'
ABB
EF19-6.3 1.9 - 6.3 Amp, Electronic Overload Relay
Ideal
30-454 Wire Connector, Type: Winged, 14 to 6 AWG, Blue
Arlington
38AST MC/AC Cable Connector, Snap-In, 3/8", Insulated, Zinc Die Cast
Klein
KTSB15 Step Drill Bit #15 - Double Flute
Appleton
AC-96 AC/Flex Conn, 90 Deg, 2-Screw, 3/4", Die Cast
DEWALT
DW3983C Portable Band Saw Blade, 32-7/8"
Appleton
4075S Set Screw Connector, 3/4" Steel
HellermannTyton
596-00678 Warning Photovoltaic Power Source
Lutron
DVCL-153P-WH Dimmer, Diva, CFL/LED/Incandescent/Halogen, 150/600W
Bizline
R101HK Anchor Kit , Hex Head Screws, # 10 x 1"
Carlon
LT43E-NEW Liquidtight Connector, 3/4", Straight, Non-Metallic
Carlon
LT43D-NEW Liquidtight Connector, Straight, 1/2"
Cantex
EZ21SO Switch/Outlet Box, 1-Gang, Depth: 3-5/8", Brackets, Non-Metallic
3M
35-WHITE-3/4X66FT Color Coding Electrical Tape, Vinyl, White, 3/4" x 66'
Panduit
LPMS-S8-C Cable Tie Mount, Low Profile, #8 Screw
3M
3M™ Hand Sanitizer HS02, 2 oz Bottle
Square D
HOMT2020 Breaker, 20/20A, 1P, 120V, 10 kAIC, HomeLine Twin CB
Multiple
THHN12STRRED500RL 12 AWG THHN/THWN Stranded Copper, Red, 500'
Appleton
8470C 4" Square Cover, 2-Device, Mud Ring, 5/8" Raised, Drawn, Metallic
Appleton
T50A Conduit Body, Type T, 1/2", Form 85, Aluminum
Multiple
200CPL 2" PVC Conduit Coupling
Pass & Seymour
TP23-W Blank Wallplate, 2-Gang, Nylon, White
Multiple
RMX103WG250CL 10/3 NM-B Solid Copper Orange 250'
Cantex
EZ48DN Switch/Outlet Box, 2-Gang, Depth: 3-7/8", Nail-On, Non-Metallic
All-Pro Lighting
APC7G Emergency Combo Exit/Light, LED, White, Green Letters
nVent Hoffman
ASE10X10X6 Pull Box 10" x 10" x 6"
Dottie
TEKHW141 Self-Drilling Screw, Hex Washer Head, #14 x 1", Steel
Ideal
30-454 Wire Connector, Type: Winged, 14 to 6 AWG, Blue
Eaton
GBKP2120 Ground Bar Kit, 21 Circuits, 9.19", Cu/Al, 2/0 AWG Lug
3M
3M™ Hand Sanitizer HS02, 2 oz Bottle

Specifications

Color: Gray
Color: Gray

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)