LED Square Reflector Insert, 6", 16 Watt, 1300 Lumen

Item #: 1723496
Cat #: EL662CT3W
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
LED Square Reflector Insert, 6 Inch, 16 Watt, 1300 Lumen, Selectable CCT: 2700K/3000K/3500K, 90 CRI, 120 Volt, Dimmable, White Trim, Damp Location Listed, Includes PSA30 Medium Base Adapter

Overview

LED Square Reflector Insert, 6 Inch, 16 Watt, 1300 Lumen, Selectable CCT: 2700K/3000K/3500K, 90 CRI, 120 Volt, Dimmable, White Trim, Damp Location Listed, Includes PSA30 Medium Base Adapter
ELCO Lighting's inserts are engineered with energy-efficient LED technology that produces even illumination with an incredible 93+ CRI. Designed to be used for New Construction, Remodel, and Retrofit applications, these inserts are rated for a life of 50,000 hours, and meet the Title 24 and Energy Star requirements. Suitable for IC and Non-IC housings manufactured by ELCO or others.
Also known as: EL662CT3W

Specifications

Volts AC: 120
Lumens: 1300
Color: White
Wattage: 16
Light Technology: LED
Dimmable: Yes
Color Temperature: Selectable
Volts AC: 120
Color: White
Light Technology: LED
Color Temperature: Selectable
Lumens: 1300
Wattage: 16
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)