This product has been discontinued.

LED Post Top Retrofit, 35 Watt, 5290 Lumen, 4000K, 120-277
Item #: 1723772
Cat #: LED-8033E40-G7
UPC: 844006056223
to view pricing and more.
Documents & Guides
LED Lamp, 35W, 120-277V, Bulb: LED for HID Retrofit for Post Top / Area, Base: Medium Screw (E26), Lumens: 5290, CRI: 80+, Color Temperature: 4000K, Rated Average Life: Up to L70/50,000 Hrs. Up to 175W HID Equivalent. *** NOTE: When installing LED-8000 series retrofit lamps within HID fixtures, ballast must be bypassed when present. ***
Overview
LED Lamp, 35W, 120-277V, Bulb: LED for HID Retrofit for Post Top / Area, Base: Medium Screw (E26), Lumens: 5290, CRI: 80+, Color Temperature: 4000K, Rated Average Life: Up to L70/50,000 Hrs. Up to 175W HID Equivalent. *** NOTE: When installing LED-8000 series retrofit lamps within HID fixtures, ballast must be bypassed when present. ***
Also known as: 844006056223, LED-8033E40-G7
Specifications
| Wattage: | 35 |
| Base: | Medium Screw (E26) |
| Color Temperature: | 4000 (Cool White) |
| Type: | Retrofit |
| Light Technology: | LED |
| Lumens: | 5290 |
| Wattage: | 35 |
| Color Temperature: | 4000 (Cool White) |
| Light Technology: | LED |
| Base: | Medium Screw (E26) |
| Type: | Retrofit |
| Lumens: | 5290 |