OPERATOR FOR SELECTOR

Item #: 172378

Cat #: 800T-J4KQ1

UPC: 662073615033

to view pricing and more.
Documents & Guides
AB 800T-J4KQ1 OPERATOR FOR SELECTOR

Overview

AB 800T-J4KQ1 OPERATOR FOR SELECTOR
Also known as: 662073615033, 800T-J4KQ1

Specifications

Horsepower: 1, 0.750
Phase: 3
Volts AC: 480
IP/NEMA Rating: IP55, NEMA 12
Type: Variable Frequency Drive
Family / Style: 800T
Amps: 1.700, 2.100
Horsepower: 1, 0.750
Volts AC: 480
Type: Variable Frequency Drive
Amps: 1.700, 2.100
Phase: 3
IP/NEMA Rating: IP55, NEMA 12
Family / Style: 800T