Syspend HMI AL Enclosure, Hinged, 20x25x11

Item #: 1724110
Cat #: SY405026A
UPC: 783510341145
Sign In or Register to view pricing and more.
Documents & Guides
Syspend HMI Enclosure Hinged Door, Material: Aluminum, Dimensions: 20.12" x 24.61" x 11.02"

Overview

Syspend HMI Enclosure Hinged Door, Material: Aluminum, Dimensions: 20.12" x 24.61" x 11.02"
The Syspend Aluminum HMI enclosure is designed to accommodate modern touch-screen HMI devices and can be pendant- or pedestal-mounted. Extruded aluminum top and sides provide enhanced usability with internal mounting channels. The single-walled aluminum reduces the overall weight of the enclosure, eliminating strain during installation and use. The integrated side handles provide enhanced ergonomics. The Syspend Aluminum HMI enclosure’s aesthetics are clean and modern and the life of the HMI system is extended due to increased heat dissipation.
Also known as: 783510341145, SY405026A

Specifications

IP/NEMA Rating: NEMA 12
IP/NEMA Rating: NEMA 12

Customer Reviews

No reviews for this product
(0)